Deck Plate in Polished Chrome
M-Press Deck Plate in Polished Chrome
Product Details
Product Details
- Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
- DESIGNED FOR: Moen Handheld showers
- HOSE LENGTH: 69 inches
- CONSTRUCTION: Made of metal
- CONNECTION TYPE: 1/2-inch IPS
- BUILD TO LAST: Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- Collection:
- M-Press
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 31/100
- Length:
- 6-1/8
- Material:
- Brass
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 026508220689
- Width:
- 7-1/5