Metal Metering Conversion Kit in Polished Chrome
M-Press Metal Metering Conversion Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 5 year limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- M-Press
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 11-1/4
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 026508207048
- WaterSense Labeled:
- No