This product requires certification to purchase.

Single Handle Metering Bathroom Sink Faucet in Chrome

Moen

M-Press Single Handle Metering Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8894
  • Item #4381631
  • Manufacturer Part #8894
5 out of 5 Customer Rating
Brand image
Moen

M-Press Single Handle Metering Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M8894
  • Item #4381631
  • Manufacturer Part #8894
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Sealed silicone timing mechanism
  • Pressure-independent design
  • Vandal resistant hex screw to discourage tampering
  • Single mount type
  • ADA compliant
  • WaterSense Certified
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Metering
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
M-Press
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Height:
6
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
3-3/4
Spout Reach:
1/100
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
026508220672
Width:
1-3/4