M10154BB *1114 HR ARM 6 BB
M10154BB *1114 HR ARM 6 BB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 6240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower arm, 6", 1/2" ips connections
- Protege
- Male connection
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Length:
- 6 in
- UPC:
- 026508167373