2-Hook Robe Hook in Brushed Nickel
Madison 2-Hook Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1152-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Mounting system simplifies installation
- Limited lifetime warranty
Documents
Specifications
- Base Plate Height:
- 2-3/4 in
- Base Plate Width:
- 2-3/4 in
- Collection:
- Madison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 2-3/4 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-7/8 in
- UPC:
- 034584039446
- Width:
- 2-3/4 in