Concealed Mount and Wall Mount Toilet Tissue Holder in Old World Bronze
Madison Concealed Mount and Wall Mount Toilet Tissue Holder in Old World Bronze
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Madison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Depth:
- 3-11/32
- Height:
- 4-27/32
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 7-13/50
- Material:
- Zinc Alloy
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-11/32
- UPC:
- 034584014665