This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

Moen

Madison Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MBP6986BN
  • Item #10272086
  • Manufacturer Part #BP6986BN
5 out of 5 Customer Rating
Brand image
Moen

Madison Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MBP6986BN
  • Item #10272086
  • Manufacturer Part #BP6986BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 504
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Mounting system simplifies installation
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/4 in
Depth
3-1/2 in
Height
7-1/8 in
Projection
3-1/2 in
Width
6-1/8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Madison
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Aluminum
Mount Type
Wall
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
UPC
034584039484