Round Closed Towel Ring in Pewter
Madison Round Closed Towel Ring in Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Stamped steel mounting bracket
- Includes template and mounting hardware
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Madison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pewter
- Diameter:
- 6-1/8
- Height:
- 7-1/2
- Installation Type:
- Concealed Screw
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Projection:
- 3-1/2
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034584484185