This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

Moen

Madison Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MBP6908BN
  • Item #10272083
  • Manufacturer Part #BP6908BN
5 out of 5 Customer Rating
Brand image
Moen

Madison Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MBP6908BN
  • Item #10272083
  • Manufacturer Part #BP6908BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Keeps hand towels easily accessible and also displays decorative towels
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Iso Collection
  • For use in the bath as well as the kitchen for hanging towels and more
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/4 in
Depth
3-7/8 in
Height
2-3/4 in
Projection
3-7/8 in
Width
13-3/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Madison
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Warranty & Product Information
UPC
034584039453