1/2 in. Metal NPT Magnetic Dock in Brushed Nickel
Magnetix™ 1/2 in. Metal NPT Magnetic Dock in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Ideal for bathing children & pets or for seated bathing
- Works with all Moen Magnetix handshowers and combination showers
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Documents
Specifications
- Application:
- Commercial
- Collection:
- Magnetix™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Magnetic Dock
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/8
- Installation Type:
- Wall Mount
- Material:
- Metal
- UPC:
- 026508329238
- Width:
- 2-1/8