Hand Shower Holder in Oil Rubbed Bronze
Magnetix™ Hand Shower Holder in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
- Two mounting options are included for a quick install – permanent waterproof adhesive and two screws with wall bracket
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Magnetix™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 2-1/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508329252
- WaterSense Labeled:
- No
- Width:
- 2-1/8