This product requires certification to purchase.

Metal Magnetic Dock in Matte Black

Moen

Magnetix™ Metal Magnetic Dock in Matte Black

  • Fast #
  • Part #M186117BL
  • Item #9044658
  • Manufacturer Part #186117BL
3.3 out of 5 Customer Rating
Brand image
Moen

Magnetix™ Metal Magnetic Dock in Matte Black

  • Fast #
  • Part #M186117BL
  • Item #9044658
  • Manufacturer Part #186117BL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 6 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Matte black finish is the perfect complement to modern spaces
  • Two mounting options included for a quick install - permanent waterproof adhesive and two screws with wall bracket
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Magnetix™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
2-1/8
Installation Type:
Wall Mount
Material:
Metal
UPC:
026508329221
Width:
2-1/8