This product requires certification to purchase.

Hand Shower Holder in Spot Resist® Brushed Nickel

Moen

Magnetix™ Hand Shower Holder in Spot Resist® Brushed Nickel

  • Fast #
  • Part #M186117SRN
  • Item #7609477
  • Manufacturer Part #186117SRN
4.7 out of 5 Customer Rating
Brand image
Moen

Magnetix™ Hand Shower Holder in Spot Resist® Brushed Nickel

  • Fast #
  • Part #M186117SRN
  • Item #7609477
  • Manufacturer Part #186117SRN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1008
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Works with all Moen Magnetix Handshowers and Combination Showers
  • Showerhead sold separately
  • Magnetix™ technology features an innovative magnetic docking system
  • Two mounting options included for a quick install – permanent waterproof adhesive and two screws with wall bracket
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Magnetix™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Diameter:
2-1/8
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Moen
Fits Model:
3667EP
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
UL Listed:
No
UPC:
026508284759
WaterSense Labeled:
No