Male Aerator in Polished Chrome
Male Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 14065-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function spray pattern. 1.75-gpm max
- Vandal resistant metal construction & set screw
- 1/2-Inch IPS connection
- Pair with the following valve trim: 8360 and 8370 . and valves: 3360 three-function transfer valve & 8370HD 8371HD 8372HD 8373HD 8374HD or 8375HD
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 0.5 gpm
- Material:
- Brass
- Pressure Compensating:
- No
- Stream Type:
- Spray
- UPC:
- 026508026250
- WaterSense Labeled:
- No