Male and Female Aerator in Spot Resist™ Stainless
Male and Female Aerator in Spot Resist™ Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 9000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Lindley™ CA87008SRS Kitchen Faucet
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- End Connection 1:
- Female, Male
- End Connections:
- Female;Male
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Length:
- 1-3/10
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 026508243480
- WaterSense Labeled:
- No