Male Threaded Aerator in Polished Chrome
Male Threaded Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45 Pallet: 15120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 0.5 gpm
- Material:
- Brass
- Pressure Compensating:
- No
- UPC:
- 026508036662
- WaterSense Labeled:
- No