Male Threaded Aerator
Male Threaded Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2592-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1 gpm
- UPC:
- 026508228708