Manual Override Button in Polished Chrome
Manual Override Button in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 7350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 71/100
- Product Type:
- Handle
- UL Listed:
- No
- UPC:
- 026508200728
- WaterSense Labeled:
- No
- Width:
- 19/20