Towel Bar Posts in Old World Bronze (Set of 2)
Mason® Towel Bar Posts in Old World Bronze (Set of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mounting posts only
- Corrosion resistant
- Pro-fit™ installation system with a built-in level
- Includes template and mounting hardware
- Limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Mason®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Depth:
- 2-1/2 in
- Height:
- 1-99/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Zinc
- Package Quantity:
- Set of 2
- UPC:
- 034584009234
- Width:
- 1-124/125 in