This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Chrome

Moen

Mason® Wall Mount Toilet Tissue Holder in Brushed Chrome

  • Fast #
  • Part #MYB8099BC
  • Item #2229643
  • Manufacturer Part #YB8099BC
4.5 out of 5 Customer Rating
Brand image
Moen

Mason® Wall Mount Toilet Tissue Holder in Brushed Chrome

  • Fast #
  • Part #MYB8099BC
  • Item #2229643
  • Manufacturer Part #YB8099BC
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed to perfectly coordinate with Moen Chateau faucets
  • Features the innovative pro-fit installation system
  • Installation instructions included
  • Requires Certification
Dimensions & Measurements
Length
6 in
Width
1/2 in
Characteristics & Features
Collection
Mason®
Color Finish Category
Chromes
Color Finish Name
Brushed Chrome
Installation Type
Wall Mount
Material
Plastic
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034584002198