Wall Mount Toilet Tissue Holder in Satin Nickel
Mason® Wall Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1050-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Pro-fit™ installation system with a built-in level
- Includes template and mounting hardware
- Limited lifetime warranty
- Requires 2 CSIYB8099SN paper-holder rolls, sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Mason®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 1-99/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 15-7/50
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- UPC:
- 034584020970
- Width:
- 3-6/25