Wall Mount Toilet Tissue Holder in Satin Nickel
Mason® Wall Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 8400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Roller only
- Corrosion resistant
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Mason®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6
- Material:
- Plastic
- Mount Type:
- Wall
- Pivoting:
- No
- UPC:
- 034584003485
- Width:
- 1/2