2-1/8 x 4 in. Bathroom Sink Drain in Matte Black
2-1/8 x 4 in. Bathroom Sink Drain in Matte Black
Product Details
Product Details
- Chrome plated brass
- Grid strainer type
- 17 gauge tailpiece
- Third party certified to: ASME A112.18.2 and CSA B-125 and all applicable requirements referenced therein
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Drain Grid
- Strainer Diameter:
- 2-1/8
- Tailpiece Length:
- 4
- UPC:
- 026508356722