MATTE BLACK HANDSHOWER BRACKET DROP ELL
MATTE BLACK HANDSHOWER BRACKET DROP ELL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 780-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Backed by Moen's Limited Lifetime Warranty
- Mounts with handshower holder on right side only
- 1/2-inch IPS connection
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Inside 1:
- 1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Bracket
- Height:
- 2-38/100
- Length:
- 3-1/4
- Material:
- Metal
- Type:
- MA755BL
- UPC:
- 026508351369
- Width:
- 3-94/100