Single Handle Shower Faucet in Matte Black (Trim Only)
Align Single Handle Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- This trim kit requires M-CORE Transfer Valve U231 or U361, with preferred installation option, to complete installation
- M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
- When using 3 Showering Devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
- When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps sold separately.
- M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1, ASME A112.1016ASME
- Collection:
- Align
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Type:
- MUT2192NHBL
- UPC:
- 026508338582