MATTE BLACK NONDIVERTER SPOUT
Weymouth MATTE BLACK NONDIVERTER SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black Stainless makes a subtle and striking impact in the kitchen
- Spot Resist Black Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Add Moen's F9800 Advanced Carbon Water Filtration System (sold separately) to get fresh, filtered drinking water on demand
- Coordinates with Moen kitchen faucets
- Delivers cold water on demand
- Designed for hassle-free installation
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Weymouth
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-3/4
- End Connection 1:
- Slip
- End Connections:
- Slip
- GSA Approved:
- No
- Height:
- 3-15/16
- Length:
- 7-1/2
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Height:
- 5-47/500
- Type:
- MS12105BL
- UL Listed:
- No
- UPC:
- 026508301319
- Width:
- 1-15/16