Adjustable Shower Arm in Matte Black
Adjustable Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Add Moen's F9800 Advanced Carbon Water Filtration System (sold separately) to get fresh, filtered drinking water on demand
- Delivers cold water on demand
- Coordinates with Moen Traditional Kitchen and Bar Faucets
- Designed for hassle-free installation
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Name:
- Matte Black
- Height:
- 3
- Installation Type:
- Wall Mount
- Length:
- 16-3/4
- Material:
- Brass
- Type:
- MS116BL
- UPC:
- 026508349816