3-1/10 in. Shower Rod in Matte Black
3-1/10 in. Shower Rod in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 24 Pallet: 1440-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Mediterranean Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- Two-handle lever handle makes it easy to adjust the water
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4
- GSA Approved:
- No
- Height:
- 2-21/25
- IAPMO Listed:
- No
- Length:
- 3-1/10
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Shower Curtain Rings
- UPC:
- 034584029195
- Width:
- 3-1/10