MATTE BLACK TUB FILLER
MATTE BLACK TUB FILLER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-1/4 inch diameter spray head
- Two-function full spray; targeted massage
- Limited lifetime warranty
- WARM AND INVITING: Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- VALVE REQUIRED: This trim kit requires valve # S1300 to complete installation
- MULTI-FUNCTION: Full spray or targeted massage
- INVIGORATING SHOWER EXPERIENCE: Immersion technology channels water to deliver a perfectly balanced force and maximum coverage
- LONGSTANDING FLEXIBILITY: Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Specifications
- Type:
- MTF195827BL
- UPC:
- 026508357071