This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Moen

Weymouth™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MTS22101BL
  • Item #7911812
  • Manufacturer Part #TS22101BL
5 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MTS22101BL
  • Item #7911812
  • Manufacturer Part #TS22101BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte Black finish is the perfect complement to modern spaces
  • Two-handle classic look of cross handles
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CSA Certified:
CSA B125.1
Collection:
Weymouth™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
8-13/100
Drain Included:
No
Faucet Mount:
Deck Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
Height:
5-469/500
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
1-1/4
Spout Reach:
8-1/8
Spout Type:
Fixed
Trim Only:
Yes
UL Listed:
No
UPC:
026508301913
WaterSense Labeled:
No
Width:
16