This product requires certification to purchase.

Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

Moen

M.Bition™ Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #M9921
  • Item #7203680
  • Manufacturer Part #9921
5 out of 5 Customer Rating
Brand image
Moen

M.Bition™ Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #M9921
  • Item #7203680
  • Manufacturer Part #9921
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1234 duralast(r)
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1234
Collection:
M.Bition™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
12-16/25 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
5-7/10 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-3/20 in
Spout Reach:
5-3/16 in
Trim Only:
No
UL Listed:
No
UPC:
026508255513
WaterSense Labeled:
Yes
Width:
8-93/100 in