Metal Air Gap in Oil Rubbed Bronze Air Gap
Metal Air Gap in Oil Rubbed Bronze Air Gap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1-15/16
- GSA Approved:
- No
- Height:
- 2-3/16
- IAPMO Listed:
- Yes
- Material:
- Metal, Plastic
- Product Type:
- Air Gap
- UPC:
- 026508144336
- Weight:
- 0.62
- Width:
- 5-63/100