Metal Flush Valve Control Disc Valve 8310
Metal Flush Valve Control Disc Valve 8310
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 4136-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 year limited warranty
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 2
- GSA Approved:
- No
- Material:
- Metal
- UPC:
- 026508155530
- Width:
- 1-3/4