Metal Handle Adapter Kit for T624 Roman Tub Filler Faucet
Metal Handle Adapter Kit for T624 Roman Tub Filler Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 4200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MOEN® genuine part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- T624
- Faucet Part Type:
- Adapter
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-7/8
- UPC:
- 026508232118
- WaterSense Labeled:
- No