Metal Hose Kit in Brushed Nickel
Metal Hose Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1.00-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Hose Kit
- Hose Length:
- 72
- Material:
- Metal
- UPC:
- 026508353721