18 in. Shower Arm in Polished Nickel

You last purchased this on
 
Moen

18 in. Shower Arm in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

18 in. Shower Arm in Polished Nickel

  • Fast #
  • Part #M336651NL
  • Item #7585386
  • Manufacturer Part #336651NL
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1/2 in
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Connection:
IPS
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
GSA Approved:
No
Hose Length:
59 in
IAPMO Listed -:
No
Length:
18 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Product Type:
Accessories
Shower Arm Reach:
18 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.47 lb
Width:
1/2 in