Metal Sleeve in Chrome
Metal Sleeve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1 Year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 026508096307
- WaterSense Labeled:
- No
- Width:
- 2