Metering Cartridge 8884 and 8886 Lavatory Faucets
Metering Cartridge 8884 and 8886 Lavatory Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 125 Pallet: 3000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Cartridge Type:
- Metering, Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- GSA Approved:
- No
- UPC:
- 026508044896
- Width:
- 1-1/4