This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

This product has been replaced by

Moen Brushed Nickel 18 in. Towel Bar
Moen 18 in. Towel Bar in Brushed Nickel
Manufacturer Part #BH3818BN
Moen

Method™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB2422BN
  • Item #7162666
  • Manufacturer Part #YB2422BN
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Brushed Nickel 18 in. Towel Bar
Moen 18 in. Towel Bar in Brushed Nickel
Manufacturer Part #BH3818BN
Moen

Method™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB2422BN
  • Item #7162666
  • Manufacturer Part #YB2422BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Method™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel
Mount Type:
Wall
Number of Bars:
2
UPC:
034584024534
Width:
18 in