2 Robe Hook in Polished Chrome
This product has been replaced by
Manufacturer Part #BH3803CH
Method™ 2 Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pro-fit™ installation system with a built-in level
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Method™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-9/16 in
- Height:
- 2-31/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-23/50 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-9/16 in