This product requires certification to purchase.

Brass Handle Kit in Chrome

Moen

Method Brass Handle Kit in Chrome

  • Fast #
  • Part #M149122
  • Item #4082004
  • Manufacturer Part #149122
3.5 out of 5 Customer Rating
Brand image
Moen

Method Brass Handle Kit in Chrome

  • Fast #
  • Part #M149122
  • Item #4082004
  • Manufacturer Part #149122
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
T2801 Tub/Shower Valve
Collection:
Method
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Material:
Brass
UPC:
026508206881