Pressure Balancing Tub and Shower Trim Kit with Single Lever Handle in Polished Chrome
Method™ Pressure Balancing Tub and Shower Trim Kit with Single Lever Handle in Polished Chrome
Product Details
Product Details
- Equipped with the Moentrol® pressure<lt/>ndash/<gt/>balancing control valve
- M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Method™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Type:
- Diverter
- Trim Only:
- Yes
- UPC:
- 026508207123
- WaterSense Labeled:
- No