Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Method Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- 2-1/2" diameter spray head
- 5 7/8" tub spout length
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
- Includes red and blue markings
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Method
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-5/8
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 7-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Shower
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-7/8
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508207147
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes