Single Lever Handle Shower Valve Trim Kit in Brushed Nickel
This product has been replaced by
Manufacturer Part #T2471BN
Method™ Single Lever Handle Shower Valve Trim Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Includes red and blue markings
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 2510 Valve
- CSA Certified:
- CSA B125.1
- Collection:
- Method™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-22/25 in
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- NSF Certified:
- Yes
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 9-1/4 in
- UL Listed:
- No
- UPC:
- 026508207062
- WaterSense Labeled:
- No
- Width:
- 7 in