Single Lever Handle Shower Valve Trim Kit in Polished Chrome
Method Single Lever Handle Shower Valve Trim Kit in Polished Chrome
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Includes red and blue markings
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 2510 Valve
- CSA Certified:
- CSA B125.1
- Collection:
- Method
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-22/25
- Faucet Part Type:
- Trim Kit
- GSA Approved:
- No
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- NSF Certified:
- Yes
- Spout Reach:
- 9-1/4
- UL Listed:
- No
- UPC:
- 026508207055
- WaterSense Labeled:
- No
- Width:
- 7