This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product has been replaced by

Moen Polished Chrome Two Handle Roman Tub Faucets (Trim Only)
Moen Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Manufacturer Part #T908
Moen

Method™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #MT986
  • Item #4055509
  • Manufacturer Part #T986
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Polished Chrome Two Handle Roman Tub Faucets (Trim Only)
Moen Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Manufacturer Part #T908
Moen

Method™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #MT986
  • Item #4055509
  • Manufacturer Part #T986
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
4792 Valve
CSA Certified:
CSA B125.1
Collection:
Method™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
10 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4
IAPMO Listed:
No
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Showerhead Function:
Single
Spout Height:
6-3/4
Spout Type:
Low Arc
Trim Only:
Yes
Tub Spout Reach:
6-3/4
UPC:
026508207178
Valve Body Material:
Brass
WaterSense Labeled:
No
Width:
11-3/25