Wall Mount Toilet Tissue Holder in Brushed Nickel
Method™ Wall Mount Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Pro-fit™ installation system with a built-in level
- Pivoting
- Includes template and mounting hardware
- Limited lifetime warranty
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Method™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-29/32 in
- Height:
- 2-3/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-13/50 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 2-29/32 in
- UPC:
- 034584016355