1/2 in. FNPT Mixing Valve
Model 104451 1/2 in. FNPT Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 797-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 year limited warranty
- Connection size
- Connection type
- No of ports
- Lav application
- Listed to ASSE standard 1070 and csa b125.3
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Model 104451
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 0.35 gpm
- Height:
- 3-19/20
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/8
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UPC:
- 026508199282
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve