1/2 in. CC Mixing Valve
Model 104466 1/2 in. CC Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1320-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial M-Dura showering 1/2" IPS connection
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- 1/2" IPS connection type
- 3 ports
- Backed by Moen's One-Year Limited Warranty
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1070
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Model 104466
- End Connection 1:
- CC
- End Connection 2:
- CC
- End Connections:
- CC
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 12 gpm
- Height:
- 1-87/100
- Length:
- 5
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UPC:
- 026508267103
- Valve Body Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve