Soap and Lotion Dispenser in Polished Chrome
Modern Soap and Lotion Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Top lifts off for easy refill
- 18 ounce refillable bottle
Specifications
- ADA Compliant:
- No
- Capacity:
- 18 oz
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 4-89/100 in
- Material:
- Brass
- Spout Height:
- 5 in
- Spout Reach:
- 4-3/25 in
- UPC:
- 026508248973
- Weight:
- 2 lb